30A 600V Disconnect
Series 833 30A 600V Disconnect
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Thirty amp fused, 600 volt
- Outdoor 3R
- ITE heavy duty 3 phase disconnect
Documents
Specifications
- AMP:
- 30
- Collection:
- Series 833
- Depth:
- 5-1/20 in
- Height:
- 14-39/100 in
- Length:
- 5-1/20 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Disconnect
- UL Listed:
- Yes
- Volts:
- 600V
- Width:
- 6-16/25 in