60 x 42 in. Soaker Drop-In Bathtub in Biscuit

You last purchased this on
 
Martech

60 x 42 in. Soaker Drop-In Bathtub in Biscuit

This product requires certification to purchase.
You last purchased this on
 
Martech

60 x 42 in. Soaker Drop-In Bathtub in Biscuit

  • Fast #
  • Part #MM6042BATHBISC
  • Item #4482613
  • Manufacturer Part #M6042BATHBISC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Overall Length:
60 in
Overall Width:
42 in
Size:
60 in x 42 in