Holster
Holster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- You can attach it either directly to your belt, or to your clothing using a clip
- Keep your cutting tool close to your side at all times
- Belt holster is an ideal place to stow your safety cutter
- Color: Black
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Belt Holster
- Tool Type:
- Holster