MAVPA Series 2 Tons 10.1 SEER R-410A Packaged Heat Pump

Part #MAVPA24HPA000NU  |  Item #7542517  |  Manufacturer Part #AVPA24HPA-000NU

Call for Pricing

Tonnage:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 19

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 24000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Condenser

Collection: MAVPA Series

Compressor Type: Scroll

Configuration: Vertical

Depth: 17 in

EER: 10.2

Energy Star Compliant: No

Height: 70 in

Length: 40 in

MBH: 24

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 10.1

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V