14-7/8 in. 15 lb. Freestanding and Built-in Crescent Ice Maker with Right Hinge Door in Stainless Steel
14-7/8 in. 15 lb. Freestanding and Built-in Crescent Ice Maker with Right Hinge Door in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 15 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-5/8 in
- Height:
- 32-1/8 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 14-7/8 in