23-7/8 in. 162 Cans Beverage Cooler in Stainless Steel/Black

You last purchased this on
 
Marvel

23-7/8 in. 162 Cans Beverage Cooler in Stainless Steel/Black

  • Fast #
  • Part #MML24BCP2LP
  • Item #7606782
  • Manufacturer Part #ML24BCP2LP
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Marvel

23-7/8 in. 162 Cans Beverage Cooler in Stainless Steel/Black

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
162 Cans
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Electronic
Depth:
21-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Maximum Capacity:
5.5 cu ft
Number of Shelves:
2
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Beverage Cooler, Compact
Smart Home Enabled:
No
Temperature Range:
34 to 42 Deg F
UL Listed:
No
Volts:
120V
Width:
23-7/8 in