23-7/8 in. 6.4 cu. ft. Wine Cooler in Black Stainless
23-7/8 in. 6.4 cu. ft. Wine Cooler in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Cord Length:
- 6 ft
- Depth:
- 26 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel, Glass
- Maximum Capacity:
- 6.4 cu ft
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in