23-7/8 in. 162 Cans Beverage Cooler in Stainless Steel/Black
23-7/8 in. 162 Cans Beverage Cooler in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 162 Cans
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Cooler, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in