1-1/2 x 1-1/2 in. Padlock in Green
1-1/2 x 1-1/2 in. Padlock in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has 5-pin tumbler cylinder and double steel locking mechanism, for added security
- Available in nine colors and in three shackle clearance heights for versatile fit
- Body is corrosion and spark resistant
- Each padlock has two keys which are unique to open only that lock
- Features a 1-1/2" wide body and a 1-1/2" tall x 1/4" diameter chrome plated, boron alloy shackle
Specifications
- Application:
- Indoor, Outdoor
- Coating:
- Anodized
- Color Finish Name:
- Green
- Depth:
- 3/4 in
- Length:
- 3/4 in
- Material:
- Aluminum Alloy, Hardened Steel
- Shackle Diameter:
- 1/4
- Vertical Clearance:
- 1.5
- Width:
- 1-1/2 in