1-1/2 x 1 in. Powder Coated Aluminum Safety Padlock
1-1/2 x 1 in. Powder Coated Aluminum Safety Padlock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue, Black, Green, Orange, Red, Yellow
- Material:
- Aluminum
- Shackle Diameter:
- 0.25
- Vertical Clearance:
- 1
- Width:
- 1-1/2 in