Master Lock
1-3/4 x 2-1/2 in. Padlock Shackle in Steel
Part #M1UPLJ | Item #7677680 | Manufacturer Part #1UPLJ
How to get it:
Product Details
- Universal Pin padlocks for keying convenience
- Locks pinned to customer’s key in minutes. Operates with same key as Master Lock padlocks Nos. 1-6
- hardened steel shackle for superior cut resistance
- 4-pin tumbler cylinders helps prevent picking
- Great for keyed alike applications
Recommended Accessories
Specifications
Application: Locking
Color Finish: Steel
Height: 2-1/2 in
Horizontal Clearance: 0.75
Material: Steel
Security Grade: 1
Shackle Diameter: 5/16
Shape: Rectangular
Type: M1UPLJ
Width: 1-3/4 in