1-9/16 x 3/4 in. Thermoplastic and Steel Padlock Shackle Keyed Alike in Black

You last purchased this on
 
Master Lock

1-9/16 x 3/4 in. Thermoplastic and Steel Padlock Shackle Keyed Alike in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-9/16 x 3/4 in. Thermoplastic and Steel Padlock Shackle Keyed Alike in Black

  • Fast #
  • Part #M311KA
  • Item #7677682
  • Manufacturer Part #311KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual locking levers provide extra pry resistance
  • 4-pin cylinder helps prevent picking
  • Hardened steel shackle for extra cut resistance
  • designed to add protection against moisture, dirt and grime
  • Requires Certification

Specifications

Application:
Locking
Color Finish Name:
Black
Height:
1-1/16 in
Horizontal Clearance:
0.5
Material:
Plastic, Steel
Material Type:
Thermoplastic
Shackle Diameter:
9/32
Shape:
Rectangular
Width:
1-9/16 in