2 x 2-1/2 in. Keyed Differently Padlock in Silver

Part #M5LJ  |  Item #5092425  |  Manufacturer Part #5 LJ

$26.69 EACH

Vertical Clearance:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • hardened steel shackle for superior cut resistance
  • superior protection from drilling and prying
  • Dual locking levers provide extra pry resistance
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Thousands of key changes for maximum pick resistance
  • Features a 2" wide body and a 2-1/2" tall x 3/8" diameter hardened steel shackle

Specifications

Application: Locking

Color Finish: Silver

Height: 2-1/2 in

Horizontal Clearance: 0.9375

Material: Laminated Steel

Security Grade: 1

Shackle Diameter: 3/8

Type: Lock

Vertical Clearance: 2.5

Width: 2 in