3-1/2 in. Steel Hasp

You last purchased this on
 
Master Lock

3-1/2 in. Steel Hasp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

3-1/2 in. Steel Hasp

  • Fast #
  • Part #M703D
  • Item #2227223
  • Manufacturer Part #703D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Zinc Plated
Length:
3-1/2 in
Material:
Steel
UL Listed:
No