Keyed Locking Cash Box with 6 Compartment Tray
Keyed Locking Cash Box with 6 Compartment Tray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from durable steel that stand up to daily use
- Multiple compartment trays for coins, bills or checks
- Keep your petty cash safe in a locked cash box
- Removable tray for convenience
- Each cash box comes with two keys
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-9/16 in
- Height:
- 9-1/2 in
- Material:
- Steel
- Width:
- 11-13/16 in