Master Lock
Pro Series™ 1-1/16 in. Wide Shrouded Brass Combination Padlock
Part #M1177 | Item #5089281 | Manufacturer Part #1177
$46.76
EACH
Vertical Clearance:
1.0625How to get it:
Product Details
- Set-your-own 4-digit combination for convenience and security
- Reset to any of 10,000 personalized combination
- Large ergonomic dials with exclusive blind dial feature permit operation with gloves, in low light or complete darkness
- Deadlocking mechanism protects against prying, shimming and rap attacks
- Shackle seal and dial dust cover protect internal components and dials for trouble-free operation
- shrouded solid brass body for superior corrosion resistance
- octagonal boron-carbide shackle with shrouded feature for maximum cut resistance
Specifications
Application: Locking
Collection: Pro Series™
Color Finish: Brass
Height: 1-1/16 in
Horizontal Clearance: 1.06
Material: Brass
Security Grade: 1
Shackle Diameter: 3/8
Type: M1177
Vertical Clearance: 1.0625
Width: 2-1/4 in
Entire Collection
-
Starting at $46.76