150 lb. Retrieving Magnet with Eye Hook

Part #M07542  |  Item #4932231  |  Manufacturer Part #7542

Call for Pricing EACH

Lift Capacity:

150
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact size lets you get into tight areas to retrieve tools, fasteners and other ferrous metal objects
  • 150 LB PULL
  • EYEBOLT FOR LIFTING INCLUDED
  • SOLID STEEL CONSTRUCTION

Specifications

Color Finish: Red

Height: 1 in

Length: 5 in

Lift Capacity: 150

Material: Steel

Product Type: Retrieving Magnet

Width: 2 in