1-1/2 in. x 13 in. Water Meter
1-1/2 in. x 13 in. Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI AB1953, ANSI C715-18, ANSI C750-19
- AWWA:
- AWWA C-715-18, AWWA C-750-19
- Application:
- Commercial, Industrial
- Average Life:
- 10 yr
- Battery Size:
- D
- Battery Type:
- Lithium
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 250 gpm
- Height:
- 6-3/4 in
- ISO:
- ISO 4064
- Length:
- 13 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Power Source:
- Battery
- Pressure - High:
- 175
- Temperature Range:
- -13 to 131 Deg F
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Width:
- 5-3/4 in