1-1/2 in. Flanged Bottom Load Multi-jet Meter Box

Part #MM21A00A150101A1  |  Item #7249674  |  Manufacturer Part #M21-A00-A15-0101A-1

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-708

Application: Residential

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polymer

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: US Gallons

UL Listed: No

Waterworks Application: Water