1-1/2 in. MJ11 Flanged Water Meter
1-1/2 in. MJ11 Flanged Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Product Type:
- Multijet
- Waterworks Application:
- Water