1 x 1 in. Meter Body with Plastic Bottom and 5 ft. Itron Cable CF
1 x 1 in. Meter Body with Plastic Bottom and 5 ft. Itron Cable CF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Length:
- 5 ft
- Material:
- Plastic
- NSF Certified:
- No