2 x 15-1/4 in. Flanged Stainless Steel Octave Meter (Less Module)

You last purchased this on
 
Master Meter

2 x 15-1/4 in. Flanged Stainless Steel Octave Meter (Less Module)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

2 x 15-1/4 in. Flanged Stainless Steel Octave Meter (Less Module)

  • Fast #
  • Part #MO317M1D09
  • Item #7735964
  • Manufacturer Part #O317-M1-D09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
15-1/4 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Waterworks Application:
Water