1 in. Bronze Bottom Meter Under Glass - US Gallons

You last purchased this on
 
Master Meter

Allegro 1 in. Bronze Bottom Meter Under Glass - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

Allegro 1 in. Bronze Bottom Meter Under Glass - US Gallons

  • Fast #
  • Part #MB16A31A150101A1
  • Item #7251169
  • Manufacturer Part #B16-A31-A15-0101A-1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Master meter’s BLMJ line exceeds the ANSI/AWWA C708 standard
  • Proprietary chamber design produces an exceptionally smooth, laminar flow to improve accuracy
  • Full residential/light commercial product range from 5/8" - 2"
  • Comprehensive metering system interoperability with all of master meter’s, and competitor AMR/AMI platforms
  • Capture leaks with the multi-jet’s high sensitivity to leaks and low flow
  • One moving part assures a significant reduction in wear and preservation of accuracy
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C708
AWWA:
AWWA C-708
Collection:
Allegro
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Product Type:
Meter
Waterworks Application:
Water