3-3/25 in. Register Only with Wired Connection

You last purchased this on
 
Master Meter

Allegro 3-3/25 in. Register Only with Wired Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

Allegro 3-3/25 in. Register Only with Wired Connection

  • Fast #
  • Part #M19907003
  • Item #7250781
  • Manufacturer Part #199-070-03
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Allegro
Diameter:
3-3/25 in
Height:
2-14/25 in
NSF Certified:
No
Product Type:
Register, US Gallons
Temperature Range:
-4 to 149 deg F
Weight:
0.62 lb