Allegro 5/8 x 3/4 in. Bottom Load Multi Jet Meter - US Gallons

Part #MB12A11A180101A1  |  Item #7250642  |  Manufacturer Part #B12-A11-A18-0101A-1

Fitting Sizes:

5/8 in x 3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-708

Collection: Allegro

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Lead Law Compliant: Yes

Material: Plastic

NSF Certified: No

Product Type: US Gallons

UL Listed: No

Waterworks Application: Water