3 in. Stainless Steel Ultrasonic Meter with Encoder
3 in. Stainless Steel Ultrasonic Meter with Encoder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-750 2010
- Coating:
- Epoxy
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 8-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel, Ductile Iron
- Material Type:
- 316
- Maximum Temperature:
- 122
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Waterworks Application:
- Water
- Weight:
- 36 lb
- Width:
- 7-1/2 in