3/4 in. In-Wall Ceramic Volume Control Valve
MasterShower® 3/4 in. In-Wall Ceramic Volume Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volume control enables precise control of amount and intensity of water flow
- 1/4 turn ceramic disc valve
- Mastershower
- Allows individualized control of showerheads, handshowers and bodysprays
- Choose any combination or experience all of the components at the same time
- 3/4" inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- MasterShower®
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve