2-1/4 in. Screw for Monitor® 1300 and 1400 Series
2-1/4 in. Screw for Monitor® 1300 and 1400 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle screw
- For single control faucets
- Screws included
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Monitor® 1300 and 1400 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Size:
- #10-24
- Smart Home Enabled:
- No
- Thread Length:
- 0.46
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb