1/2 in x 3/4 in. Chrome Plated Brass MIP x Hose Hose Bibb
1/2 in x 3/4 in. Chrome Plated Brass MIP x Hose Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome-plated
- 3/4 in hose end outlet
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MIPT
- End Connection 2:
- GHT
- End Connections:
- MIPT x GHT
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Height:
- 2-16/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-5/8 in
- Material:
- Brass, Rubber, Stainless Steel
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb