2-1/2 x 2 in. FNST x MIPS Adapter
2-1/2 x 2 in. FNST x MIPS Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MIPS
- End Connections:
- FNST x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Product Type:
- Adapter
- UL Listed:
- No