6 in. Mechanical Joint x Flange Cast Iron-Stainless Steel NRS Resilient Wedge Gate Valve
200FJW Series 6 in. Mechanical Joint x Flange Cast Iron-Stainless Steel NRS Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All Cast Iron Construction
- Valves have fusion bonded epoxy coated housings
- Non-Rising Stem
- Buna-N encapsulated Resilient wedge
- Stainless Steel Stem, Bonnet and bolts
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-509
- Coating:
- Epoxy
- Collection:
- 200FJW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in operating nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water