1/2 in. Brass Copper Sweat Globe Valve
200LLF 1/2 in. Brass Copper Sweat Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free brass
- 125 psi
- Long bonnet
- Straight pattern
- Soft Seat
- Threaded or solder ends
- Size 1/2" - 3/4"
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 200LLF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Length (in):
- 2-11/100 in
- Handle Material:
- Carbon Steel
- Height:
- 4-13/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/100 in
- Material:
- Brass, Carbon Steel, Rubber
- Material Type:
- Buna-N, C46400
- Origin:
- Global
- Pressure Class:
- 125#
- Valve Body Material:
- Brass
- Valve Body Style:
- Globe
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve