3 in. Epoxy Coated Ductile Iron Full Port Flanged Gate Valve

You last purchased this on
 
Matco-Norca

200WD Series 3 in. Epoxy Coated Ductile Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

200WD Series 3 in. Epoxy Coated Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #M200WD10
  • Item #4927373
  • Manufacturer Part #200WD10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-Rising Stem
  • Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
  • Valves have fusion bonded epoxy coated housings
  • Stainless Steel Stem, Bonnet and bolts
  • Buna-N encapsulated Resilient wedge
  • Gate Valve-Flanged Ends
  • 250 CWP - 2" - 12"
  • 200 CWP - 16"
  • Ductile Iron Body
  • Meets AWWA C-515 Standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 65-45-12, ASTM B-584
AWWA:
AWWA C-515, AWWA C-550
Coating:
Epoxy
Collection:
200WD Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
8 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
230
NSF Certified:
No
Pressure - High:
250
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bonded
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Width:
7-87/100 in