10 in. Flanged Ductile Iron-Stainless Steel 1 piece Resilient Wedge Gate Valve
200WDN Series 10 in. Flanged Ductile Iron-Stainless Steel 1 piece Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
- Valves have fusion bonded epoxy coated housings
- Non-Rising Stem
- Buna-N encapsulated Resilient wedge
- Stainless Steel Stem, Bonnet and bolts
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
- Coating:
- Epoxy
- Collection:
- 200WDN Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 13 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer