6 in. Epoxy Coated Ductile Iron Reduced Port Flanged Gate Valve
200WW Series 6 in. Epoxy Coated Ductile Iron Reduced Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resilient Wedge
- Stainless Steel stem
- AWWA
- Gate Valve-Flanged Ends
- 250 CWP-Max Temp 230 Deg F
- EPDM Resilient Wedge
- Non Rising SS Stem
- 2 Bosses
- Handwheel Standard or Operating Nut Optional
- Manufactured to AWWA C509-15
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126-B, ASTM A-536, ASTM B-584
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 200WW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Plastic, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve