3/4 in. Brass Sweat and Threaded Stop & Waste Valve
201LF 3/4 in. Brass Sweat and Threaded Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-2005, CSA B125.3-2005
- Collection:
- 201LF
- End Connection 1:
- Sweat, Threaded
- End Connection 2:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- GSA Approved:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/100 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve