1/2 in. FPT Boiler Drain Valve
205FLF 1/2 in. FPT Boiler Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free brass
- 125 WOG
- Boiler drain-full flow with angled spout
- Stuffing box
- 1/2 in. MIP x 1/2 in. Solder
- 3/4 in. MIP x 1/2 in. FIP
- 1/2 in. and 3/4 in. FIP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- 205FLF
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Cast Iron
- Height:
- 3-7/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-23/50 in
- Material:
- Brass, Plastic, Rubber, Cast Iron
- Material Type:
- Buna-N, PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2-2/25 in