1/2 in. Brass and Rubber FIPS No Kink T-handle Hose Bibb
207LF 1/2 in. Brass and Rubber FIPS No Kink T-handle Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO 9002
- 125 WOG
- Lead free brass
- Hose x MIP or FIP 1/2 in and 3/4 in
- Sweat: 3/4 in SWT
- NSF approved
- Hose bibb-no kink
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 207LF
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- Height:
- 2-43/50 in
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-21/50 in
- Material:
- Brass, Rubber
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb