Frost-proof Brass 12 in. MIP x Sweat Sillcock
209LF Frost-proof Brass 12 in. MIP x Sweat Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome-plated lead free brass body and tube
- 125 psi
- NSF & UPC approved
- ISO-9002
- Lead free brass
Documents
Specifications
- Collection:
- 209LF
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MIPT, Sweat
- End Connection 2:
- GHT
- End Connections:
- MIPT;Sweat x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Carbon Steel
- Height:
- 16-2/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Brass, Carbon Steel, Rubber
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Sillcock Type:
- Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Rubber
- Width:
- 2-4/5 in