3/4 in. 304L Stainless Steel Insert Stiffener
3/4 in. 304L Stainless Steel Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1010 2004
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No