3/4 in. Brass PEX Crimp x Female Sweat 90° Elbow
3/4 in. Brass PEX Crimp x Female Sweat 90° Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- NSF and UPC Approved
- Manufactured to ASTM Standard F1807
- Lead Free Brass PEX Fittings
- Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- Sweat x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes