4 in. NPT Cast Iron Plug

You last purchased this on
 
Matco-Norca

LFP 4 in. NPT Cast Iron Plug

  • Fast #
  • Part #MLFP400
  • Item #3173614
  • Manufacturer Part #LFP400
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

LFP 4 in. NPT Cast Iron Plug

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Zinc body
  • Lead "Fit all" plug
  • Threaded lead ring
  • Sizes 2" - 6"
  • Square head for wrench
  • Cast iron body
  • Requires Certification

Specifications

Application:
Drainage
Clean Bagged:
No
Collection:
LFP
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Head Style:
Square
Height:
1-43/100 in
Material:
Cast Iron
NSF Certified:
No
Origin:
Domestic
Width:
8 in