1/2 in. Bronze Full Port Threaded x Sweat Gate Valve
512LF 1/2 in. Bronze Full Port Threaded x Sweat Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead Free Bronze
- 300 WOG - 150 SWP
- Full Port
- Rising Stem
- Federal Spec 54 Class A Type 2
- Threaded
- Threaded Ends Comply to ANSI Standards B21
- Valves Conform to MSS-SP-80
- Sizes 1/2" - 2"
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 512LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-89/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Width:
- 2-13/100 in