3/4 in. Brass Full Port Threaded x Sweat Gate Valve
514CLF 3/4 in. Brass Full Port Threaded x Sweat Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron Handwheel
- Lead Free Brass Construction
- Non-Rising Stem
- Full Port
- Graphite Packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.18, ANSI B2.1
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C85710
- Collection:
- 514CLF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Length (in):
- 2-1/8 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-8/25 in
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve