1/4 in. Brass and Cast Iron Full Port Threaded Gate Valve
514LF 1/4 in. Brass and Cast Iron Full Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead-Free
- Full Port
- Saturated steam 125 psi
- Solder Ends Conform to ANSI Standards B1618
- NSF/ANSI 372
- Threaded Ends Conform to ANSI Standards B21
- Threaded Bonnet
- Non-rising Stem
- Sizes 1/4" - 4"
- Valves are Tested in Accordance w/ MSS-SP-82
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.18, ANSI B2.1
- ASTM:
- ASTM B-584
- Collection:
- 514LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-22/31 in
- MSS:
- MSS SP-82
- Material:
- Brass, Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 2-9/100 in