4 in. Brass Sweat Swing Check Valve
521 4 in. Brass Sweat Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 WOG
- 125 SWP
- Cast brass body
- Swing type
- 180°F working temperature
- Valves are tested in accordance with MSS-SP-80 & MSS-SP-82
Documents
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-584 C85710
- Clean Bagged:
- No
- Collection:
- 521
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 9-12/25 in
- MSS:
- MSS SP-80, MSS SP-82
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Gas, Oil, Steam, Water
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 11.36 lb