521N 3/8 in. Brass Threaded Check Valve

Part #M521N02  |  Item #4927208  |  Manufacturer Part #521N02

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-shock
  • High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
  • For horizontal mounting only
  • 200 psi WOG

Not Approved for Potable Water Applications

Specifications

ANSI Specifications: ANSI B2.1

Collection: 521N

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-9/100 in

MSS Specifications: MSS SP-82

Material: Brass

Maximum Pressure: 125 psi SWP

NSF Certified: No

Pressure Class: 200#

Recommended Valve Application: [Water, Oil, Gas, Steam]

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Brass

Valve Seat Material: Buna-N

Valve Size: 3/8 in

Valve Type: Check Valve