2 in. Forged Brass Full Port Threaded 600# Ball Valve
757TLF 2 in. Forged Brass Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 600 WOG - 150 SWP
- Full port
- Lead free forged brass
- UPC, UL/FM, NSF approved
- Conforms to MSS-SP-110 specifications
- ISO 9001
- Threaded ends comply with ASME B1.20.1
- Blow out proof stem
- Sizes 1/4 in. - 2 in.
- CSA approved
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.33, ASME B16.44
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- 757TLF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No