4 in. Forged Brass Full Port IPS 600# Ball Valve
759 4 in. Forged Brass Full Port IPS 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged brass
- Two piece body
- Full port
- 600 WOG - 150 SWP 1/4 in. - 2 in
- Thread ends comply per ANSI B1.20.1
- Conforms to MSS-SP-110
- Chrome plated solid brass ball
- Blowout proof stem
- 400 WOG - 150 SWP 2-1/2 in. - 4 in
- CSA gas approved to 2 in. (IPS Only)
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- 759
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Length:
- 7-19/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- C37700, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 400
- Pressure Class:
- 150#, 400#
- Recommended Valve Application:
- Air, Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve