3 in. Cast Iron No Hub Backwater Valve
CIBWV 3 in. Cast Iron No Hub Backwater Valve
Frequently Purchased Together
Product Details
- Material - cast iron
- Finish - black
- Sizes 2” - 4”
Documents
Specifications
- Collection:
- CIBWV
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Material:
- Cast Iron
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 3 in
- Valve Type:
- Backwater Valve